×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie8wh90031va00

SIEMENS 8WH90031VA00 COVER 2 TIER SPR TERM4mm GRY

Price $207.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH90031VA00

Description

COVER FOR FEED-THROUGH TERM. WITH SPRING CONNECTION SECTION: 4 MM2, WIDTH: 2.2 MM, COLOR: GRAY

Specifications

Brand Name Siemens Item Name Cover with Spring Connection
Size 4 mm² Type 2-Tier
Color/Finish Gray Dimensions 2 mm W
For Use With Feed-Through Terminal Block UPC 040892562811

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok