Abbotsford
wieda24fs

WIELAND ELECTRIC Z7.409.8956.0 Size 24 revos Housing Cover with Tether Cord

Price $12.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z7.409.8956.0

Description

Protective cover with thether cord without locking levers, untreated, without gasket size 24.

Specifications

Brand Name Wieland Electric Item Name Proctective Cover
Material Plastic Color/Finish Gray/Untreated
Includes Tether Cord, Loop, Size 24 Gasket Standards RoHS, REACH Compliant
UPC 015573159123

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok