×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxbafbs28

EATON XBAFBS28 2 Pole 2 Position 8mm Eaton Cutler-Hammer XB Series Terminal Block Cross Connector, Red

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBAFBS28

Description

Screw connection single level through-feed. Plug-in bridge for cross connections in the bridge shaft.

Specifications

Brand Name Eaton Item Name Plug-in Bridge
Type 2 Position Series XB
Overall Length 1.2 in Width 1/2 in
Thickness 0.01 in Color/Finish Red
For Use With XBUT6, XBUT6PE, XBPT6 Terminal Blocks Standards UL Listed, CSA Certified
Application For Wiring Management and Devices UPC 782116927104

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok