×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ent016852005

TYCO ELECTRONICS 16852005 ABB Entrelec Jumper Bard BJM8 2-Pole

Price $3.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA168520R0500

Specifications

Brand Name TE Connectivity Item Name Jumper Bar
Amperage Rating 41 A Ferrule Hole Spacing 8 mm
Overall Length 8 mm Width 8 mm
Specifications -55 - 110 °C Color/Finish Gray
For Use With D4/8.D2.P.SF Terminal Blocks Standards RoHS Compliant

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok