Abbotsford
wag2002410

WAGO 2002-410 25A 10-Way Insulated Jumper, Light Gray

Price $7.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-410

Description

Jumper, 10-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 10-Way, Insulated Amperage Rating 25 A
Voltage Rating 800 V Width 1.984 in
Color/Finish Gray UPC 044918120108

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok