Abbotsford
wag2004404

WAGO 2004-404 32A 4-Way Insulated Jumper, Light Gray

Price $2.62 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2004-404

Description

Jumper, 4-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 4-Way, Insulated Amperage Rating 32 A
Voltage Rating 800 V Width 0.898 in
Specifications 105 °C Operating Temperature Color/Finish Gray
Standards UL 94V-0 Flammability Rating UPC 173320687418

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok