×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm0368600000

WEIDMULLER 0368600000 JUMPER FOR DK 4/AKZ 4 10POS

Price $7.1811 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0368600000

Description

SAK series. Cross connector. For Cross connection link. 10-pole. Direct mounting.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Cross Connector Type 10-Pole
Width 2.358 in Material CuSn
Series SAK Length 0.39 in
Color Gray Terminal Connection Screw
Temperature Rating 10 - 40 °C Storage For Use With SAK Series Terminal Blocks
Standards EAC, RoHS Compliant UPC 626835056762

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok