Abbotsford
wieivb1wk412

WIELAND ELECTRIC Z7.255.5227.0 12 Pole 6mm Wieland Electric Terminal Jumper

Price $9.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z7.255.5227.0

Description

Jumper bar IVB 1 WK4, insulated for DIN rail terminal blocks type-WK, 12-pole. Modular spacing 6 mm.

Specifications

Brand Name Wieland Electric Item Name Jumper Bar
Type 12-Pole, Cross Connector, Screwable, Insulated Ferrule Hole Spacing 6 mm
Color/Finish Yellow For Use With Type WK DIN Rail Terminal Blocks
UPC 015573153602

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok