WIELAND ELECTRIC Z7.280.3227.0 Jumper Bar 12-Pole, Cross Connector, Screwable, Insulated
Description
Cross connector, insulated for DIN rail terminal blocks type-WK, 12-pole. Modular spacing 5 mm.
Specifications
Brand Name | Wieland Electric | Item Name | Jumper Bar |
Type | 12-Pole, Cross Connector, Screwable, Insulated | Amperage Rating | 24 A |
Voltage Rating | 800 V | Ferrule Hole Spacing | 5 mm |
Color/Finish | Yellow | For Use With | Type WK DIN Rail Terminal Blocks |
UPC | 015573155927 |
Packages
1 - UNIT - 1 |