Abbotsford
clr401061hs2

CALRAD 40-1061-HS-2 Calrad 1x2 HDMI 1080P 3D Splitter/Distribution Amplifier

Inventory
Unavailable for order
Manufacturer:CALRAD
Manufacturer #:40-1061-HS-2

Description

One input to two outputs HDMI splitter, distributes one HDMI source to two HDMI displays simultaneously. It offers solutions for HDTV retail and show site, HDTV, STB, DVD and Projector factory, noise, space and security concerns, data center control, information distribution, conference room presentation, school and corporate training environments.

Specifications

Brand Name Calrad Electronics Item Name A/V Distribution Amplifier
Voltage Rating 5 VDC Inputs 1 HDMI Connector
Output 2 HDMI Connectors Color Black
Dimensions 2.95 in L x 1.89 in W x 0.59 in H Amperage Rating 1 A
Frequency Rating 60 Hz Power Rating 5 W
Audio Formats Supported LPCM, DTS Digital, Dolby Digital, DTS-HD and Dolby True HD Temperature Rating 0 - 70 °C
Application For HDTV Retail and Show Site, HDTV, STB, DVD and Projector Factory, Noise, Space and Security Concerns, Data Center Control, Information Distribution, Conference Room Presentation, School and Corporate Training Environments UPC 601520416137

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok