Abbotsford
erkba6640xs

BreatheAudio Elevate„¢ 6 Source 6 Zone Expander System

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:BA-6640XS

Description

Expander system package includes: 6 keypads with black, almond, ivory and white trim plates for each, allport, 6ft allport cable, 3ft network cable, Digital link cable, Source link cable.

Specifications

Brand Name BreatheAudio Item Name Elevate Expander System
Voltage Rating 120/240 VAC, 12 VDC, 3 - 12 VDC (External Mute), 600 mV (Fixed Output) Frequency Range 20 Hz - 20 kHz at +/- 2 dB
Inputs 3 V RMS (Overload), 300 mV RMS (Sensitivity) Output 6 Zone, 2 Sum, 6 Source
Dimensions 1-5/8 in W x 1-1/4 in D x 4-1/4 in H (Keypad), 17 in W x 12-3/4 in D x 3-1/2 in H Amperage Rating 30 mA (Output Drive), 50 mA
Frequency Rating 50/60 Hz, 30 - 20 kHz at 1% THD (Two Channels Driven) Power Rating 30 VA, 12.5 W (No Signal), 50 VA, 40 W (Average Operating), 340 VA, 290 W (Full Rated), 40 W (Average Output)
Impedance 600 O, 10 kO Input, 6 O Rated Includes BA-6640X 6 Zone Expander Amplifier, (6) BA-6640KP Keypads with White, Ivory, Almond and Black Inserts and Trim Plates, BA-6640AP Allport Connection Hub, BA-6640APC Allport Cable, BA-DLC 15 Pin Digital Link Cable, BA-SLC1 26 Pin Source Link Cable, BA-NC3 3 ft Black Network Cable, BA-REM Double Space Rack Ear Mounts, BA-PC2-NA 2 Wire Power Cable
Standards UL 6500 Listed, CAN/CSA E60065.00, Source Inputs 1-6 CE Listing/SEMKO (EN60065, EN55013, EN55020, EN6100-3-2, EN6100-3-3/A1)

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok