Abbotsford
erknve6gxs

6 Source 6 Zone Nuvo Essentia® Audio Distribution System, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-E6GXS

Description

Essentia expander system package include: 1 NV-E6GX expander amplifier. 6 NV-E6GCP-DC Decora style control pads with white, ivory, almond and black screwless trim plates. 1 NV-GRC1 remote control. 1 NV-E6GXAP-DC expander allport connection hub. 1 NV-E6GAPC Essentia allport cable. 6 NV-RCAY3 3 foot RCA stereo Y cable. 2 NV-NC 1 foot network cables. 1 pr. NV-REM1U Rack Ear Mounts. 1 NV-PC2-NA IEC 2 wire power cable.

Specifications

Brand Name NUVO Sub Brand Essentia
Item Name Expander System Voltage Rating 85 - 265 VAC, 5 VDC (System on Output), 3.3 - 10 VDC (External Mute), 2.4 V (Fixed Output)
Frequency Range 20 Hz - 20 kHz at +/- 2 dB Inputs 2.4 V RMS (Overload), 300 mV RMS (Sensitivity)
Output 2 Zone, 1 Sum, 6 Source Dimensions 1-1/4 in W x 1-1/8 in D x 2-5/8 in H (Keypad), 17 in W x 9-7/8 in D x 1-3/4 in H
Amperage Rating 20 mA (Output Power) Frequency Rating 50/60 Hz, 30 - 20 kHz at 1% THD (Two Channels Driven)
Power Rating 0.8 W (Standby), 18 VA, 12 W (Power Consumption No Signal), 70 VA, 70 W (Average Operating Conditions), 150 VA, 150 W (Maximum Available Output), 40 W (Continuous Average Output) Data Transfer Rate 1-Bit (Stop), 8-Bit (Data)
Impedance 10 kO Input, 6 O Rated Includes NV-E6GX Expander Amplifier, (6) NV-E6GCP-DC Decora Style Control Pads with White, Ivory, Almond and Black Screwless Trim Plates, NV-GRC1 Remote Control, NV-E6GXAP-DC Expander Allport Connection Hub, NV-E6GAPC Essentia Allport Cable, (6) NV-RCAY3 3 ft RCA Stereo Y Cable, (2) NV-NC 1 ft Network Cables, (2) NV-REM1U Rack Ear Mounts, NV-PC2-NA IEC 2 Wire Power Cable
Standards UL 6500 Listed, CAN/CSA E60065.00, CE Listing/SEMKO (EN60065, EN55013, EN55020, EN6100-3-2, EN6100-3-3/A1) Australia C-Tick Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok