Abbotsford
erkpx603

JAM INDUSTRIES PX-603 3-Zone Audio Access Programmable Multi-Room Controller

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:PX-603

Description

The Audioaccess PX-603 Multiroom Expander adds areas of music to zones of the Audioaccess multiroom audio systems. The unit contains three stereo amplifiers in a single chassis. Each pair of channels has independent digitally controlled volume and selectable fixed equalization. Designed specifically for use with Audioaccess Multiroom Controllers, the PX-603 enables the system to add up to three areas of independent volume control to any existing zone, or zones, without the use of auto formers. The PX-603 is fed by fixed-level outputs and is controlled by the PX-700, or the PX-600 via the keypad bus. It is ideal for use in areas where background music is desired.

Specifications

Brand Name Audio Access Item Name Multiroom Expander
Voltage Rating 120 - 230 VAC Frequency Range 20 Hz - 20 kHz
Inputs 1.5 V RMS Rated Dimensions 17-3/8 in W x 15 in D x 4 in H
Frequency Rating 50/60 Hz Power Rating 22 W at (6-Channels Driven), 24 W at (4-Channels Driven), 28 W at (2-Channels Driven), 480 W
Impedance 8 O Includes Connectors, Feet
Application For use in Areas Where Background Music is Desired

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok