Abbotsford
disampi50b

DISTINCT DISTRIBUTORS STREAMAMP AMP-I50B AUDIO DIGI STREAMER 2X50WATT AUDIO I/O

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:STREAMAMP AMP-I50B

Specifications

Brand Name iEast Item Name Stereo Amplifier
Type Wireless, Multi-Room Voltage Rating 24 V
Output Speaker, Power Supply, WPS Dimensions 134 mm L x 146 mm W x 31 mm H
Amperage Rating 3.3 A Frequency Rating 192 kHz
Audio Formats Supported FLAC, WAV, AAC-LC, HE-AAC, MP3, WMA Signal to Noise Ratio 87 dB
Material Metal Includes iEAST StreamAmp AMP-i50B, Power Supplier, Quick Start Guide, 3 dB Antenna, IR Blaster Cable, IR Remoter Controller

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok