×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dism20

DISTINCT DISTRIBUTORS SOUNDSTREAM M20 AUDIO DIGI STREAMER WITHAUDIO OUT

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:SOUNDSTREAM M20

Specifications

Brand Name iEast Item Name Sound Streamer
Type Wireless, Multi-Room Voltage Rating 5 V
Output Power Supply, WPS Color Black
Dimensions 100 mm L x 79 mm W x 21 mm H Amperage Rating 1 A
Frequency Rating 192 kHz Audio Formats Supported FLAC, WAV, AAC-LC, HE-AAC, MP3, WMA
Signal to Noise Ratio 87 dB Material Aluminum
Includes iEAST SoundStream, USB Power Cable, Power Adaptor, Male Auxiliary Input Line, Male 2XRCA Cable, Quick Start Guide

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok