Abbotsford
dismonma641

DISTINCT DISTRIBUTORS 42 inch-75 inch Premium Large Full Motion Ultra Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MA641

Description

A full motion mounting solution to provide an optimal viewing experience from any room position. The TV can be extended away from the wall, and the screen angle adjusted horizontally and vertically. The modern design of the articulating arms are constructed from high quality aluminum extrusion that is durable yet aesthetically pleasing. With the consumer in mind, the MA641 comes fully assembled and incorporates features that make for easy installation. PRODUCT FEATURES:- Supports curved and flat panel displays 42”- 75” up to 100 lbs*- Supports all VESA patterns from 200×200 to 600×400*- TouchTilt super smooth one touch tilt mechanism- From -8° up to 5° tilt and ± 90° swivel when extended- Rests 2.2” from the wall and up to 20.4” when extended- ± 5° post-installation leveling- Full cable management- Fully assembled Universal design, no screen adapter necessary- Secure Locking System- All screen and wall mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty

Specifications

Brand Name Monster Mounts Item Name TV Mount
Size Large Material Aluminum
Type Full Motion, Ultra Color Black
Specifications 2.25 - 20.36 in Extension, -8 to 5° Tilt, 90° Swivel Mounting Type Wall
For Use With 42 - 75 in 100 lb TV Includes All Screen and Wall Mounting Hardware

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok