×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqau7007wh

PASS & SEYMOUR AU7007-WH 1-Gang Digital Audio Global Source Input, White

Price $153.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU7007-WH

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The Digital Audio Global Source Input enables use of an analog source, such as a cable box, game system, or CD player, with a Digital Audio System. Any source connected through this input is available to any room equipped with a Digital Audio Amplified Keypad (AU7010). Connecting via Cat 5 to one of the source input jacks on the Digital Audio Distribution Module (AU7000), the AU7007 can be selected through the Digital Audio Amplified Keypad or by using the Legrand Digital Audio App (available through Apple App and Google Play stores). A maximum of four Global Source Inputs can be used within a Digital Audio System.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Global content access via 3.5mm stereo input jack for use with analog source equipment• Powered by the AU7000 Digital Audio Distribution Module• Power Port to power future accessories• Easily accesses Internet Radio and streaming services (iHeartRadio, Pandora, Rhapsody, Napster, SiriusXM, TuneIn, Deezer)• Allows streaming of networked digital content from iTunes, Windows Media Player libraries, and mobile devices• Includes "Top 10" feature for easy access to preset listening choices• Convenient single gang design

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Audio Global Source Input Type Digital
Voltage Rating 12 VDC Connection Type Plug-In
Wire Type Cat 5e Plug Type RJ-45
Material Plastic and Metal Color White
Dimensions 7-1/8 in L x 4-3/8 in W x 3-3/8 in H Standards FCC Compliant, RoHS 2011/65/EU, 2015/863/EU
Application For Enabling Use of an Analog Source such as a Cable Box, Game System or CD Player with a Digital Audio System UPC 804428120438

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok