×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqwp3450la

PASS & SEYMOUR WP3450LA Category 5e RJ45 Keystone Connector, Light Almond

Price $6.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3450LA
Documents Documents

Description

The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.FEATURES AND BENEFITS:• RoHS Compliant• High quality insert for use in multimedia wallplates• Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T568A and T568B wiring labels included• Meets Category 5e described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Keystone Connector Type RJ-45 8(4) Female, T568-A/B Wiring, Bus Jack, M20
Cable Type Category 5E Number of Positions 8
Termination Style Insulation Displacement Color Light Almond
Cable Size 0-22 AWG Number of Contacts 8
Voltage Rating 1000 VRMS Amperage Rating 1.5 A at 20 °C
Contact Resistance 20 mO Material Phosphor Bronze Alloy Plated with 50 µin of Gold over 100 µin of Nickel
Finish Molded Plastic Chemically Etched with Diamond Core Insertion Loss 0.01 - 0.4 dB
Insulation Resistance 500 MO Plug Retention Force 30 lb
Temperature Rating 14 - 140 °F Dimensions 0.67 x 0.76 x 1.18 in
Environmental Conditions 0 - 93% RH Non-Condensing Standards CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Application Residential, for Round Cable, Flat Cable, Solid Core UPC 804428024866

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok