×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lavmsm1u

LEGRAND AV MSM1U Medium Fusion® Micro-Adjustable Fixed Wall Mount

Price $374.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:MSM1U

Description

Chief's upgraded fixed wall mounts are based on installer feedback and direct observations of installers in the field. Many new features join Fusion favorites like Center less shift, ControlZone leveling adjustment and ClickConnect Latching. New benefits included added stability, faster install, improved lateral shift, easier cable management and enhanced security. Installer-inspired, Fusion fixed mounts solve top flat panel installation problems, offering flexible adjustments for large displays with a low-profile display mounting solution.

Specifications

Brand Name Chief Item Name Wall Display Mount
Color/Finish Black Mounting Wall
Type Micro-Adjustable, Universal Series/Model Fusion
Dimensions 25.75 in W x 2 in D x 18.25 in H For Use With 32 - 65 in Medium TV
Includes Control Zone Leveling Adjustment and Click Connect Latching Standards UL Listed, OSHPD Approved

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok