×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasaatctm4

PASS & SEYMOUR AATCTM4 Tablet Cradle, Titanium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AATCTM4

Description

FEATURES AND BENEFITS:• Perfect for eliminating countertop clutter and creating a more functional kitchen counter space.• The tablet cradle attaches anywhere along the modular track.• Pair with the USB Outlet Module to clear clutter while charging devices.• Like all under-cabinet modules, the Tablet Cradle can easily be added or removed from the Modular Track by using the module tool included in your purchase.• Features a sleek, titanium finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Mount Material Aluminum
Mounting Screw-On Type Undercabinet Lighting System
Dimensions 1.68 in L x 2.25 in W x 10.6 in H Standards cETLus Listed, ETL Listed system 100477128
Application For use under kitchen cabinets and for office cubicles UPC 786776178234

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok