×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erknvlsa40s

Amplifier local source 40w

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-LSA40S

Description

Local source amplifier for use to listen any of your music through your NuVo system or even amplify audio from your TV for a superior sounding audio experience.

Specifications

Brand Name NUVO Item Name Local Source Amplifier
Frequency Response 20 Hz - 20 kHz Inputs 330 mV RMS
Dimensions 3.07 in W x 1.57 in D x 4.84 in H Power Rating 12.5 W x 2 into 8 O at 1% THD, 20 W x 2 into 4 O at 1% THD
Impedance 4 - 8 O Total Harmonic Distortion 0.2%
Signal to Noise Ratio 75 dB For Use With NuVo System
Standards FCC Approved, CE-EMC Application For Amplifying Audio from TV for a Superior Sounding Audio Experience
UPC 701963850939

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok