×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rusmca88x

RUSSOUND 1550-536366 8-Source 8-Zone Controller Amplifier

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:1550-536366

Description

The Russound MCA-88X Digital multi-zone controller amplifier streamer provides up to eight zones of distributed audio. Scalable to 48 zones, the MCA-88X provides numerous options to tailor every room in residential or light commercial distributed audio systems. A variety of input options have been engineered into the MCA-88X to connect up to 7 individual sources in addition to its built-in XStream streamer. AV source input options include up to 7 Analog, with up to 3 Digital (up to 3 coax, or 2 coax and 1 optical), including 1 paging and 1 Bluetooth extender connection. The Bluetooth connection allows the installation of the MCA-88X in an equipment rack while remotely locating the optional Russound BTC-1X Bluetooth receiver up to 300’ away in or near the room where the Bluetooth source will be located. Additionally, the BTC-1X improves audio quality through the high performance aptX audio codec. An RNET link allows for metadata transmission, linking multiple MCA controllers and connection to all Russound RNET Smart Sources like the ST1 AM/FM external tuner.

Specifications

Brand Name Russound Item Name Multiroom Controllers Amplifier
Type 8 Source Voltage Rating 100 - 120 V
Frequency Response 20 Hz - 20 kHz Inputs 8 x Stereo RCA Line-Level, 3 x Coaxial, Optical Audio Source
Output (6) Speaker Level 40 with Channel Dimensions 17 in W x 16.2 in D x 3-3/4 in H
Frequency Rating 50/60 Hz Power Rating 40 W
Impedance 8 O Total Harmonic Distortion < 0.05%
Signal to Noise Ratio 93 dB (Unweighted), 96 dB (Weighted)

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok