Abbotsford
rusp125

RUSSOUND 2800-536274 125W P125 2-Channel Dual Source, Black

Price $844.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:2800-536274

Description

The Russound P125 is a 2-channel dual source power amplifier with auto-source switching. It features Primary and Secondary audio line inputs with a loop out to another zone, receiver or device from the secondary source. A speaker-level input can be connected and assigned as either the primary or secondary source. This amplifier can be used for power upgrades in zones for large speaker selector or volume control systems. The P125 is rated at 125 W per channel into 4 ohm and 80 W into 8 ohm. With the Stereo/Bridge Mono switch in the Bridge Mono position, both amplifier channels are combined for a higher powered mono output. In Bridge mode the X125 is rated at 250 W of power into a single 8 ohm load. The 12V Trigger In/Out allows the amplifier to be activated by other devices or to activate other electronics via a 3.5 mm mini phone plug cable with 100 mA current capability.

Specifications

Brand Name Russound Item Name Integration Amplifier
Type Dual Source, 2-Channel Voltage Rating 120 - 230 VAC
Frequency Response 20 Hz - 20 kHz Color Black
Dimensions 16-1/2 in W x 13-3/4 in D x 3-1/2 in H Series/Model P125
Amperage Rating 3 - 5.8 A Frequency Rating 50/60 Hz
Power Rating 125 W Impedance 4 O
Control Volume and Balance Signal to Noise Ratio > 93 dB (Weighted)
Standards cULus E248808 Listed Application For Custom Sound Installation Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok