Abbotsford
rustva21

RUSSOUND 2800-536304 Russound Two-Channel TV Amplifier with Subwoofer Out

Price $467.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:2800-536304

Description

Digital 2-channel TV amplifier with IR learning and sub out. Designed expressly for integrating with flat panel televisions. It delivers smooth, robust sound for an enhanced viewing experience. On-board IR learning allows its volume to be seamlessly controlled by the TV or cable box's remote control. 35 W per channel for enhanced TV audio. Easily mounts behind TVs or in structured wiring cans. 24 bit/96 KHz S/PDIF optical and analog line-level inputs. Includes slim surface mount IR receiver. IR learning for use with virtually any remote control. Integrated sub woofer output.

Specifications

Brand Name Russound Item Name Digital TV Amplifier
Type 2-Channel Voltage Rating 24 VDC
Frequency Response 40 Hz - 20 kHz Dimensions 9-7/8 in W x 5-3/4 in D x 1.2 in H
Amperage Rating 4 A Impedance 47 kO Line Input
Total Harmonic Distortion 1% Indicator Type LED
Signal to Noise Ratio > 90 dB

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok