×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rusx5

XStream„¢ X5 Wireless Controller Streamer

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:X5

Description

Wi-Fi certified device with built-in onboard streaming. App or keypad controlled. IR controller with built in library of popular commands and learning capabilities. Bluetooth ready. Class D 50WRMS x 2 amplifier with subwoofer out.

Specifications

Brand Name Russound Item Name Controller Streamer Amplifier
Voltage Rating 100 - 250 VAC Frequency Response 20 Hz - 20 kHz at +/-1 dB at 1 W Output into 8 O
Inputs 2 Digital Inputs, Coaxial or Optical (TOSLINK), (1) Bluetooth BTC-1X Transceiver Input, (1) Internal Streamer Audio Source, (1) Detachable, 4 Pole, 14 ga Color Coded Speaker Connector, (1) Subwoofer Connection, Single RCA Jack, (1) L&R Line Audio Output (Fixed or Variable) Audio Connection Output (1) 3.5 mm Mono Jack, Tip Positive, Common IR, (1) RJ-45 T568A Standard Keypad, (1) 12 VDC 100 mA Trigger
Dimensions 10-5/8 in W x 9-1/2 in D x 2-3/8 in H Frequency Rating 192 kHz, 50/60 Hz
Power Rating 11 W, 50 W Total Harmonic Distortion <0.4%
Signal to Noise Ratio 93 dB (Unweighted), 96 dBA (Weighted) Standards CE Certified, TUV Rheinland, Conforms to UL60065 Certified to CAN/CSA IEC60065, Class D 50WRMS
Application For Filling Home with Audio Everywhere

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok