Abbotsford
onqco1166

PASS & SEYMOUR CO1166 Trio Combo Module with Cat6 Data

Price $106.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CO1166
Documents Documents

Description

The Trio Combo Module with Cat6 Data is designed to distribute video (Coax), voice (Telephone) and data (Ethernet) services from a single compact structured wiring module throughout the home.The Trio Combo module includes an MDU Mounting Bracket (AC1042), an 8-way 2 GHz Video Splitter (VM0208), 6-way Phone Module (TM0106) and 6-way Cat6 Data Board (AC0606).FEATURES & BENEFITS:• RoHS Compliant• Includes an MDU Mounting Bracket (AC1042), an 8-way 2 GHz Video Splitter (VM0208), 6-way Phone Module (TM0106) and 6-way Cat6 Data Board (AC0606)• Compact design maximizes space and service distribution options within the enclosure• Video Splitter is rated to 2 GHz and supports up to 8 locations• Phone Module supports punchdown termination of up to 6 locations and includes RJ31x line seizure port• Data Board supports punchdown termination of up to 6 Cat6 data lines for easy interface with the home network• Strategically placed cable tie locations keeps wiring terminations tidy• UL Listed

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Trio Combo Module with Data Board Number of Ports 21
Wire Type Category 6 Coaxial Material Plastic
Color White Dimensions 6.4 in W x 3-1/2 in D x 6.7 in H
Mounting Type Enclosure/Snap-In Modules/Screw Down Splitter Temperature Rating 0 - 50 °C
Includes AC1042 MDU Mounting Bracket, VM0208 8-Way 2 GHz Video Splitter, TM0106 6-Way Phone Module, AC0606 6-Way Category 6 Data Board Standards UL Listed, RoHS Compliant
Application Designed to Distribute Video (Coax), Voice (Telephone) and Data (Ethernet) Services from a Single Compact Structured Wiring Module Throughout the Home UPC 804428433132

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok