×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lev47603dp6

LEVITON MANUFACTURING OF CANADA 47603-DP6 1x4 1GHz Leviton Compact Series Combo Bridged Phone and Data Board and 6-way Video Spliiter

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47603-DP6

Description

Compact pre-configured structured cabling panels are the simple solution for basic data, telephone and TV distribution. These panels feature a space saving profile and provide simple bridged telephone connections to 4 locations, data connections to 4 locations and 1GHz video to six locations. Compact series panels are ideal for multi-dwelling units and apartments or any place where space and budgets are of great concern.

Specifications

Brand Name Leviton Sub Brand Structured Media
Item Name Structured Cabling Panel Type 6-Output
Frequency Rating 1000 - 1000 MHz Connection Type Coaxial (IEC)
Plug Type IDC Material ABS
Dimensions 6.56 in W x 32 in D x 6 in H Includes (4) IDC Punchdowns, (4) Data Jacks, 6-Way SCTE Compliant Splitter
Standards TIA/EIA-570-B and FCC Part 68 Compliance Application Residential Structured Wiring
UPC 078477369791

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok