×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lev47603tsv

LEVITON MANUFACTURING OF CANADA 47603-TSV 1x6 Cable Leviton Compact Series Telephone Security and 6-Way Video Panel

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47603-TSV

Description

Compact pre-configured structured cabling panel are the simple solution for basic telephone and TV distribution. These panels feature a space saving profile and provide simple bridged telephone connections to nine locations and 1GHz video to eight locations. Compact series panels are ideal for multi-dwelling units and apartments or any place where space and budgets are of great concern.

Specifications

Brand Name Leviton Sub Brand Structured Media
Item Name Structured Cabling Panel Type Cabling Panel,Compact Series,Pre-Configured
Connection Type IDC Plug Type IDC
Material ABS Dimensions 6.55 in W x 31 in D x 6.55 in H
Warranty 2 yr Limited Includes Plastic Mounting Bracket, 1X9 Bridged Telephone Board and a 4-Way 1 GHz Video Splitter
Standards TIA/EIA-570-B and FCC Part 68 Compliance Application Residential Structured Wiring
UPC 078477143391

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok