Abbotsford
onqac1016

PASS & SEYMOUR AC1016 12VDC ABS Universal IR Target, Black

Price $146.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1016

Description

The universal IR target allows control of multi-media equipment stored behind entertainment center's closed doors. Small target mounts discreetly outside of entertainment center using double-sided tape.FEATURES AND BENEFITS:• External Power Input: 12VDC - source will vary with installation• Frequency: Infrared• IR Receive Frequency: 40kHz/56kHz• Material: ABS• Volts (DC): 12 VDC

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name IR Target Receiver Type Universal
Material ABS,Plastic Color Black
Standards RoHS Compliant Application For Residential Use
UPC 804428030485

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok