Abbotsford
ruskp6

RUSSOUND 1210-528392 Russound Keypad for CAA66, White

Price $202.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:1210-528392

Description

Keypad gives simple control of multiroom system. It includes 20-source labels to easily identify each system source, from a CD player to an iPod. The keypad also indicates volume and receives IR commands from a remote control. It can be adjust stable for bass, treble, balance, loudness and volume directly from each keypad to personalize the sound in the zone. Easy-to-use buttons and visual feedback for simple multiroom operation.

Specifications

Brand Name Russound Item Name System Keypad
Keypad Type 1-Gang Color Almond/White
Dimensions 1.85 in W x 2.7 in D x 1.47 in H Voltage Rating 12 VDC
Amperage Rating 180 mA Standards FCR, CE Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok