Abbotsford
rusirj4

Russound Surface Mount Single-Room Infrared Kit, Black

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:IRJ-4

Description

SaphIR extender kit provides easy control over audio/video system, even if gear is placed out of sight in a cabinet or closet. It includes everything need to set up a complete IR (infrared) repeater system and control up to four audio/video components: wall-mountable IR receiver mounts this small sensor in a convenient spot, like next to TV. It receives the IR commands from remote control and sends them to the IR hub connecting block. IR connecting block, its hub accepts incoming IR signals and passes them on to audio/video components via the included emitters. Four IR emitters, infrared light-emitting devices that carry IR commands from the 857 connecting block to audio/video gear. Power supply 12 V plug-in AC adapter provides power for the system.

Specifications

Brand Name Russound Item Name Infrared Repeater System Extender Kit
Voltage Rating 5 - 12 VDC (IR Emitter), 12 VDC (Connecting Block), 12 VDC (Tabletop Receiver) Sensing Distance 30 - 55 ft (30° Off Axis), 55 - 80 ft (On Axis)
Frequency Range 36 - 58 kHz Amperage Rating 31 mA (Tabletop Receiver), 200 mA - 1 A (Connecting Block)
Frequency Rating 40 - 56 kHz Color Black
Mounting Type Surface For Use With Most Popular Brands of Audio/Video Remotes
Includes 860 Surface-Mount IR Receiver, 857 IR Connecting Block, 845.1 (4) IR Emitters, AC Power Supply (with Attached 6 ft DC Cord), Connector Block, (6) Screws, 3M Tape, Instruction Manual, Installation Manual Application For Single Room use and for Easy Control Over Audio/Video System

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok