×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onq36458101

PASS & SEYMOUR 364581-01 Rough-In Bracket, Home Entertainment Connection Center

Price $22.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:36458101

Description

Rugged metal prewire bracket mounts on standard 16" on-center studs. Allows the location of the Home Entertainment Connection Center to be marked during construction. Designed for new and retrofit applications.FEATURES AND BENEFITS:• For use with all HECC models• Designed for new and retrofit applications• Mounting: 16” on-center studs

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Bracket Mounting 16 in On-Center Studs
Material 18 ga Steel Type Rough-In
Dimensions 17 in W x 1 in D x 10 in H Color/Finish Metallic, Galvanized
For Use With HECC Model Application Residential
UPC 804428010968

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok