×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqf7425

PASS & SEYMOUR F7425 Audio Dual IR Mouse Emitter, Black

Price $28.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:F7425

Description

Audio Dual IR Mouse Emitter, Black.FEATURES AND BENEFITS:• Color: Black• Connection Type: 3.5mm mini plug• Type: Home System IR Mouse Emitter• Frequency: Infrared

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name IR Mouse Emitter Mounting 3.5 mm Mini Plug
Type Dual Color/Finish Black
For Use With On-Q Home System Application For Residential Use
UPC 871744103391

Packages

1 - UNIT - 1 10 - UNIT - 10 200 - SKID - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok