PASS & SEYMOUR F9004LA 5.1 Home Theater Outlet Straps, Light Almond
Description
FEATURES AND BENEFITS:• RoHS Compliant• Fits into a standard two-gang decorator opening.• Includes a connection for the sub-woofer for a true 5.1 multi-room audio installation• Receptacle Type: 9x Binding Posts, 1x RCA-F connector• Number Of Receptacles: 11
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | 5.1 Home Theater Outlet Strap | Type | 2-Gang, Decorator, Pre-Configured |
Dimensions | 4.19 in L x 1.65 in W x 1.25 in D | Material | Plastic |
Color/Finish | Light Almond | Mounting Type | Horizontal/Screw/Wall Box/Vertical |
Application | For Residential Use | UPC | 804428018278 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 | 1944 - SKID - 1944 |