Abbotsford
rusab32

RUSSOUND 3699-520914 200W Russound AB3.2 Automatic A/B Speaker Switch

Price $207.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3699-520914

Description

Automatically switches to alternate amplifier input when signal is present. Sensitivity and delay adjustments allow fine tuning for the application. Removable colour-coded snap connectors make connections easier and more reliable. LEDs provide visual indication of power on and switching engaged to reduce installation time and eliminate guesswork. Designed for quality audio performance and long-term reliability. 0-30 seconds delay range. Detachable colour-coded snap connectors.

Specifications

Brand Name Russound Item Name Speaker Selector
Type Automatic Voltage Rating 12 VDC
Amperage Rating 300 mA Power Rating 100 - 200 W
Dimensions 6-1/2 in W x 1.55 in D x 2 in H Mounting Type Wall/Ceiling
Standards FCC, CE, UL 6500 Listed, CAN/CSA Certified Application For Television and a Multiroom Audio System

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok