Abbotsford
onqht5800

PASS & SEYMOUR 8 inch 5000 Series In-Ceiling Speaker

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:HT5800
Documents Documents

Description

The 5000 Series Speakers were designed specifically for surround sound home theater applications, and answer the need for exceptional sound and higher power ratings in the home.FEATURES AND BENEFITS:• Foam gaskets to minimize vibration and provide an air-tight seal• Exceptional sound plus higher power ratings for home theater applications• Serves as an upgrade to the 3000 Series speakers Impedance 8 Ohms Frequency Response 60Hz-20KHz Wattage 75W RMS / 150W Peak• High-quality poly woofers and UFLC Soft Dome tweeters• Self-centering screw heads combine with pre-construction brackets to allow continual, secure adjustment during installation

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Speaker Type In-Ceiling Speaker
Rated Power Output 100 W Dimensions 8 in dia
Power Consumption 200 W Sensitivity 90 db
Material Poly Mounting In-Ceiling
Application For Residential UPC 804428026419

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok