Abbotsford
rus5b55mk2w

RUSSOUND 3165-853555 SPEAKER OUTDR ACCLAIM 55.25in MK2 WHI 2/PK

Price $362.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3165-853555

Specifications

Brand Name Russound Item Name 5-1/4 in Loudspeaker
Type 2-Way Frequency Response 72 Hz - 20 kHz
Color White Dimensions 11-1/4 in W x 7-1/2 in D x 7-1/2 in H
Series/Model Acclaim™ 5 Power Consumption 10 - 125 W
Impedance 8 O Sensitivity 90 dB SPL
Material IMPP Woofer Mounting Bookshelf Foot, Pole, Flat or Corner Surface
Application For Outdoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok