×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahdhidss4004s2

DAHUA DHI-DSS4004-S2 DSS Express Video Management System Server, Black

Price $6,031.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-DSS4004-S2

Description

The DSS4004-S2 Express Video Management System is a powerful, all-in-one video surveillance management system preloaded with Linux-optimized DSS Express software for system scalability and reliability. The server supports up to 512 network cameras, 100 online clients, and the ability to integrate multiple access or video intercom devices. The server provides user rights management, device management, alarm management, center storage, TV wall output and, two-way audio. In addition to these VMS features, the server offers advanced features, including support for real-time face recognition and robust event management controls, features not found on many other VMS servers.

Specifications

Brand Name Dahua Item Name DSS Express Video Management System Server
Voltage Rating 100 - 240 VAC Frequency Rating 47 - 63 Hz
Hard Drive Size 8 TB Material SGCC Steel
Power Rating 70 - 120 W Network Interface (4) RJ-45 Ports (10/100/1000 Mbps)
Operating System Embedded Linux Dimensions 440 x 398.60 x 43.65 mm
Temperature Rating 0 - 45 °C Warranty 5 yr
Standards EN 60950-1:2006+A11:2009+A1:2010+A12: 2011+A2:2013, FCC 47 CFR Part 15 Subpart B EN 55032:2015, EN 55024:2010+A1:2015, EN 50130-4:2011+A1:2014, EN 61000-3-2:2014, EN 61000-3-3:2013

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok