×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahdhinvr421616pi4tb

DAHUA DHI-NVR4216-16P-I 4TB 16-Channel 4TB 1U ULTRA Series 4K ePoE Network Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-NVR4216-16P-I 4TB

Description

The Dahua DHI-NVR4216-16P-I combines Analytics+ algorithms with Dahua's ePoE technology into an all-in-one network video recorder. This NVR uses a powerful multi-core processor to provide 4K resolution processing for applications where impeccable image details are required. In addition, the NVR can be employed as edge storage, central storage, or backup storage with an intuitive shortcut operation menu for remote management and control.The Dahua Analytics+ algorithms significantly improve accuracy and reliability, as compared to standard intelligent features, to achieve precision human facial analysis, and support two (2) channels of real-time face recognition based on a database that stores up to 20,000 faces. The NVR also offers advanced perimeter protection that distinguishes between human and vehicular violations on up to four (4) channels simultaneously. The DHI-NVR4216-16P-I is ideal for applications that require entrance/exit management, where knowing who is coming and going is a valuable asset.

Specifications

Brand Name Dahua Item Name Network Video Recorder with Analytics+
Voltage Rating 100 - 240 VAC at 50/60 Hz Frequency Rating 50/60 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF Supported IP Camera Resolution, 4K Recording Modes Manual, Schedule (Continuous, Motion Detection, Alarm, IVS)
Number of Channels (16) IP Camera Input, (1) RCA Audio Input, (1) RCA Audio Output, (4) Alarm Input, (2) Relay Output Hard Drive Size 4 TB
Series/Model DHI-NVR4216-16P-I Amperage Rating 3.5 A
Power Rating <6.1 W NVR Number of Camera Inputs (16) IP
Network Interface (1) RJ45 Port, (1) HDMI, (1) VGA, (1) USB 2.0 Port Rear, (1) USB 2.0 Port Front, (2) SATA III Port, (16) PoE Port Operating System Embedded Linux, IOS, Android
Video Outputs HDMI, VGA Dimensions 375 x 321 x 53.8 mm
Mounting Type 19 in Rack Temperature Rating -10 to 55 °C
Warranty 5 yr Standards UL 60950-1, EN60950-1, CAN/CSA C22.2 No. 60950-1-07, FCC CFR 47 Part 15 Subpart B ANSI C63.4-2014, EN55035, EN55032, EN55024, EN50130-4

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok