×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahn54b5n4

DAHUA N54B5N4 PRO Series 32-Channel 4TB 4K Network Video Recorder

Price $1,910.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N54B5N4

Description

Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage and back up storage. Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system that monitors public spaces, water conservancy, transportation, city centers, schools and financial institutions. The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC Frequency Rating 50/60 Hz
Resolution 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF, 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 (HDMI-1), 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 (VGA-1), 1920 x 1080 (VGA-2) Recording Modes Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop
Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG Number of Channels 32
Hard Drive Size 4 TB Series/Model Pro Series
Power Rating <16.7 W Maximum Frames per Second 60 fps
Number of Camera Inputs 32 Network Interface (2) HDMI Ports HDMI-1 4K and HDMI-2 1080p, (2) VGA Ports (1080p), (2) RJ-45 Ports (10/100/1000 Mbps), (4) SATA III Ports, eSATA (1) Port, USB (2) USB 3.0 Port and (1) USB 2.0 Port, RS232 (1) Port, (1) RS485
Operating System Embedded Linux, IOS, Android Display (2) HDMI, (2) VGA
Video Outputs HDMI, VGA Dimensions 17.32 x 16.19 x 2.99 in
Mounting Type Rack Temperature Rating -10 to 55 °C
Standards CE EN55022, EN55024, EN50130-4, EN60950-1, Safety UL 60950-1, EMC FCC CFR 47 Part 15 Subpart B ANSI C63.4-2014 Application For IP Video Security Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok