Abbotsford
erknvi8gm

JAM INDUSTRIES NV-I8GM Normally Open Keypads 6 Source 8 Zone NuVo Grand Concerto

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-I8GM

Description

Concerto whole home audio system. This elegant system features the most superb sound experience and whole-home flexibility, thanks to a whopping eighty watts of power and sixteen possible listening zones. This system can rock every inch of your home with endless variety of your favorite music. Powerful digital amplification for large rooms and open space zones. Direct wiring from the amplifier to the individual rooms and speakers allow a solid signal path for clean audio transfer without distortion or interruption. 8 zones of audio so music can be shared in eight rooms, all playing the same song or different tunes at once. A variety of six different inputs (DVD, Internet Radio, SIRIUS, etc.) allows each person to customize and listen to whatever they want. Displays song and album information from any NuVoNet smart audio source component for easy navigation. Independent zone control so you can listen to your favorite album on the deck, while the kids listen to the radio in the den.

Specifications

Brand Name NUVO Sub Brand Concerto
Item Name Whole Home Audio System Type 6 Source
Voltage Rating 110 - 240 VAC, 3 - 15 VDC (Source), 12 VDC at 50 mA (Zone Trigger), 3 - 12 VDC (External Mute), 12 VDC at 50 mA (System On), 12 VDC (Output Drive) Frequency Response 20 - 20 kHz
Number of Zones 8 Inputs 3 V RMS (Overload), 300 mV RMS (Sensitivity)
Output 6 Source, 8 Zone Trigger, 2 Sum, 600 mV RMS Fixed, 0 - 600 mV RMS Variable Dimensions 17 in W x 13-3/8 in D x 3-3/4 in H
Amperage Rating 100 mA (Drive) Frequency Rating 50/60 Hz
Power Consumption 30 VA, 25 W (No Signal), 100 VA, 80 W (Average Operating), 600 VA, 480 W (Full Rated), 80 W (Average Output) Impedance 20 kO, 600 O, 6 O Rated
Standards I8GMS: ETL, I8GMS-EX: CE, C-Tick Certified, ETL Listed Application For Home Use
UPC 701963851042

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok