×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erknvi8gzpk

Nuvo grand concerto 1 zone pack

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-I8GZPK

Description

NuVo Grand concerto zone pack packaged complete with 1 NV-I8GCP and 1 NV-D2120 Amplifier. Includes 1 NV-I8GCP and 1 NV-D2120 amplifier. Six audio source inputs for multi-source capability and up to eight zones of music (expandable to sixteen zones). 80 W of power per zone music played loud or soft with NuVo’s signature impeccably crisp, clean sound. Generation D design protocol featuring digital amplification runs cooler, saves energy, outputs more power.

Specifications

Brand Name NUVO Sub Brand Concerto
Item Name Audio System Type Wired
Number of Zones 1 Inputs 6 Audio Source
Power Consumption 80 W Includes 1 NV-I8GCP Amplifier, 1 NV-D2120 Amplifier

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok