Abbotsford
rusxsource

RUSSOUND 4500-536793 XSource Streaming Audio Player

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:4500-536793

Description

The XSource Streaming Audio Player is the perfect addition to any Russound system or to add as a source to any amplifier, receiver, or audio system. Designed for audio professionals, it offers rack-mount options and is fully IP controllable for integration into 3rd party control systems.Hi Res Audio logoWith built-in support for high resolution audio and Apple AirPlay, it couldn't be easier to use or more enjoyable. Full control is available from iOS/Android phones or tablets and with Russound's XTS in-wall touchscreen.

Specifications

Brand Name Russound Item Name Streaming Audio Player
Voltage Rating 100 - 240 V Rated Power Output 12 VDC
Inputs USB 2.0 Media Playback, RJ45 10/100 BaseT Output Analog Stereo RCA Jacks Digital Optical or Coaxial, 2 V RMS
Dimensions 4 in W x 6-3/8 in D x 1-3/4 in H Series/Model XSource
Amperage Rating 0.4 A Frequency Rating 50/60 Hz
Power Consumption 240 W Audio Formats Supported MP3 (CBR, VBR), WAV (8, 16-Bit), OGG Vorbis, FLAC (8, 16-Bit). AAC, AAC+ (supports up to 24-Bit/192 kHz)
Control MCA Controller

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok