Abbotsford
erkhkadaptamp

JAM INDUSTRIES ADAPT+AMP MKII Adapt + Amp Wireless HD Amplifier

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:ADAPT+AMP MKII

Description

The Harman Kardon Omni Adapt+Amp is a wireless, HD music amplifier with 2 x 60 watts of stereo amplification. It upgrades your existing stereo loudspeakers to become a wireless HD music system. It also adds access to music services such as Spotify Connect and Chromecast built-in. Simple to set up and easy to operate, the Adapt+Amp is the fastest way to play your music wireless anywhere in your home with one speaker or many.PRODUCT FEATURES:- Wireless HD music in every room - Play Spotify through your speakers, using the Spotify app as a remote - Stream your favorite music from your phone to your speakers with Chromecast built-in - 24bit/192kHz HD audio streaming with full-featured 2.1 connectivity - Compact and stackable design - 60 watts x 2 channels built-in power amplifiers - Follow Me Audio with the one-touch Link button - Dual band Wi-Fi connection and 802.11AC network support - Simple setup and control with the free Harman Kardon Controller app

Specifications

Brand Name Harman Item Name HD Music Amplifier
Voltage Rating 100 - 240 VAC Frequency Response 20 Hz - 20 kHz
Control Harman Kardon App Dimensions 210 mm W x 190 mm D x 61 mm H
Frequency Rating 50/60 Hz Impedance 8 ?
Inputs 4.1 Bluetooth, Aux-In, Optical, Wi-Fi, Ethernet Connections Audio Formats Supported Chromecast Built-in - 24 bit/192 kHz HD Audio Streaming with Full-Featured 2.1 Connectivity
Signal to Noise Ratio >80 dB Includes Omni Adapt+ Amplifier, Quick-Start Guide, 0.8 m Optical Cable, 0.8 m 3.5 mm to RCA Cable, 1.5 m Power Cord, Safety and Warranty Sheet
Standards IEEE 802.11 n, ac Application For Upgrading the Existing Stereo Loudspeakers to Become a Wireless HD Music System, it Also Adds Access to Music Services Such as Spotify Connect and Chromecast Built-in

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok