Abbotsford
onqht5104

PASS & SEYMOUR 10 inch 150W 5000 Series Amplified Subwoofer, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:HT5104
Documents Documents

Description

The 5000 Series 10" Sub-Woofer is optimized for home theater and distributed audio systems, and includes a 10" poly cone in a sealed enclosure with a 150 RMS power amplifier. This amplified sub-woofer has choices of line and high level (speaker level) inputs and high-level outputs (post crossover). It also employs a variable crossover from 50 Hz to 200 Hz, phase reversal switch, volume control and power switch.FEATURES AND BENEFITS:• Variable crossover from 50 Hz to 200 Hz.• Volume control and power switch.• Choice of line and high-level inputs (speaker level) or high-level outputs (post crossover).• Phase reversal switch.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Subwoofer Type Rack Loudspeaker
Rated Power Output 240 W Hole Cutout Size 10 in
Material E1 Grade FSC MDF, Poly Woofer Color Black
Series/Model 5000 Frequency Rating 50 - 200 Hz
Power Rating 150 W Control Loudness Control
Dimensions 11.81 in W x 16.15 in D x 15.44 in H Mounting Floor
For Use With 100 V System Application For Residential use
UPC 804428028499

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok