Abbotsford
onqwp3461la

PASS & SEYMOUR WP3461LA RCA to F-Connector, Light Almond

Price $4.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3461LA

Description

This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Standard RCA front jack.• Supports distribution of home audio, home theater audio, and video.• F-coaxial rear for high quality audio and video distribution.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name RCA to F Keystone Insert Connector Type Keystone Insert
Size 0.87“x0.67“x1.20” Color Light Almond
Installation Type Vertical Material High Impact Plastic
Dimensions 0.87 x 0.67 x 1.2 in For Use With Keystone Wall Plates
Standards ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 Application For Residential Use
UPC 804428025153

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok