×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rusaps

RUSSOUND 2000-113833 A-PS Power Supply, Black

Price $231.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:2000-113833

Description

A component of the A-BUS Multiroom Audio System.PRODUCT FEATURES:- 100-240VAC to 24VDC, 2.5 Amp converter power supply -  Can power up to four A-BUS amplified keypads -  The A-PS installs at the main system location - The A-PS connects to the system through an A-BUS Hub - Input: 100-240V~ 50-60Hz, 2.0A - Output: 24V, 2.5A, 60W - Dimensions: 1.75"W x 2.75"H x 1.75”D (4.5 x 7.0 x 4.5 cm) - Weight: 5.5 oz. (160g)

Specifications

Brand Name Russound Item Name Power Supply
Frequency Rating 50/60 Hz Input Voltage 110/220 VAC
Output Voltage 24 VDC Amperage Rating 2.5 A
Power Rating 60 W Color/Finish Black
Dimensions 6-1/2 in W x 3-3/4 in D x 2-3/4 in H For Use With (4) A-BUS® Amplified Keypads
Standards CSA, CE Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok