Abbotsford
grnpa9689

GREENLEE PA9689 5-1000Mhz 75Ohm 3-Way Cable TV Splitter

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:PA9689

Description

PRODUCT FEATURES:• Split analog and digital cable TV signals to 2 to 4 outlets• HDTV compatible and works with cable modems• 75 ohm impedence• 5-1000 MHz bandwith• "F"-style female ports

Specifications

Brand Name Greenlee Type Cable TV
Impedance 75 ohm Application Split Analog And Digital Cable TV Signals To 2 To 4 Outlets
UPC 769328112276

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok