Abbotsford
onqcm1015

PASS & SEYMOUR CM1015 RCA to RCA Y Splitter Cable, Yellow

Price $7.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CM1015

Description

FEATURES AND BENEFITS:• Cable Type: RG Shielded Coaxial Cable• Color: Yellow• Color Cable Jacket: Yellow• Connection Type: RCA, Gold Plated• Type: Camera Cable• UN SPSC: 32101529• Connector Type End One: 1 x RCA Plug• Connector Type End Two: 2 x RCA Jack• OhmValue: 75 ohm

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Tap Type Camera Cable
Cable Type RG Shielded Coaxial Cable Color Yellow
Impedance 75 O Temperature Rating 0 - 55 °C
Application Residential Applications UPC 804428027249

Packages

1 - UNIT - 1 20 - UNIT - 20 120 - SKID - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok