Abbotsford
mlshfs2p

MIL-STED DATA PRODUCTS HFS2P 2 Way 2.2mhz Mil-Sted High Frequency Splitter

Price $7.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:HFS2P

Description

The HFS Series broadband splitters are an advanced design providing the lowest insertion loss from 5-2150 MHz while maintaining high isolation. The HFS-2 / HFS-4 power pass to one port and the HFS-2P / HFS-4P pass power to all ports.

Specifications

Brand Name Mil-Sted Data Products Item Name Splitter
Type 2-Way, 2-Port Connection Type F-Connector
Series HFS Impedance 75 O
Frequency Range 5 - 2150 MHz Insertion Loss 3.2 dB at 900 MHz, 3.5 dB at 1150 MHz, 3.7 dB at 1350 MHz, 4 dB at 1550 MHz, 4.1 dB at 1750 MHz, 4.8 dB at 2150 MHz
Return Loss 12 dB at 900 MHz, 12 dB at 1150 MHz, 12 dB at 1350 MHz, 14 dB at 1550 MHz, 12 dB at 1750 MHz, 12 dB at 2150 MHz Transmission Loss 24 dB
Temperature Rating -40 °C to 60 °C Application For Analog and Digital Satellite, Indoor/Outdoor Applications

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok